Buy more than* S$200* and get FREE SHIPPING

High-tensile caster (wheel only)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Axle Diameter d (mm)
12
Wheel Diameter D (phi mm)
100
Allowable Load (kgf)
174
Boss Width B (mm)
39.6
Wheel Width (mm)
32
TRUSCO Part Number
392-5862
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HTUW-100 39557542 29.99 SGD
In stock
ADD TO CART

Related Products