Buy more than* S$200* and get FREE SHIPPING

Nylon wheel urethane caster S series fixed type

Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Attachment Height H (mm)
70
Mounting Seat A x B (mm)
70x47
Mounting Dimensions XxY (mm)
55x28
Bore Diameter P (phi mm)
8.8
Wheel Width (mm)
25
TRUSCO Part Number
379-7228
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SR-50UR 39559204 9.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products