Buy more than* S$200* and get FREE SHIPPING

Screw-in rubber caster SJT series freely formula

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Load (daN)
120
Eccentricity E (mm)
32
Allowable Load (kgf)
122.4
Wheel Width (mm)
32
Length (mm)
40
...see all>
Product Options
ADD TO CART
Screw T Attachment Height H (mm) Mt. pace / (mm) Subtense(mm) Weight (kg) TRUSCO Part Number Wheel Diameter D (phi mm) Turning Radius R (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw T Attachment Height H (mm) Mt. pace / (mm) Subtense(mm) Weight (kg) TRUSCO Part Number Wheel Diameter D (phi mm) Turning Radius R (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 134 2 23 0.93 379-7091 100 82 1pc 1 SJT-100WP M16 x40 39559913 21.99 SGD
Shipped after 2018-05-28
M20 134 2.5 30 0.95 379-7104 100 82 1pc 1 SJT-100WP M20 x40 39559922 22.99 SGD
Shipped after 2018-05-28
M16 166 2 23 0.99 379-7139 125 95 1pc 1 SJT-125WP M16 x40 39559947 27.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Rice container casters
5
From Japan
On 2017-04-02 21:17:24
The casters were inadvertently damaged during work. I have not looked for it in a nearby mass merchandiser but I am very grateful
This review is about item#39559956.
Castorization of pillar legs of large binoculars
5
From Japan
On 2015-11-18 22:34:14
I put the Fujinon LB - 150 on the pillar leg of the Nikon. I bought it as if I had a caster when I got out of the garage. The screw - in formula of M20 was not in the home center. It was good to purchase the product itself, it is a good item
This review is about item#39559922.

Related Products