Buy more than* S$200* and get FREE SHIPPING

Press rubber caster J series freely equation (left side with a double stopper)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Dimentsion X x Y(X' x Y')(mm)
94x94(87x87)
Wheel Diameter D (phi mm)
150
Turning Radius R (mm)
133
Allowable Load (daN)
200
Eccentricity E (mm)
40
Allowable Load (kgf)
204
Attachment Height H (mm)
198
Mounting Seat A x B (mm)
120x120
Bore Diameter P (phi mm)
11
Wheel Width (mm)
40
TRUSCO Part Number
379-8119
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 WJB-150(L) 39560412 51.99 SGD
In stock
ADD TO CART

Related Products