Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Anti-Slip High Grip Safety Shoes

...see all>
Product Options
ADD TO CART
Material (toe core) Foot Width Material (Sole) Material (Skin) Color TRUSCO Part Number Size (cm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Foot Width Material (Sole) Material (Skin) Color TRUSCO Part Number Size (cm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 23.5 - - - 1PC 1 HGS310-23.5 17030000 10354313 149.99 SGD
Shipped after 2018-07-04
Wide resin 3E Foamed polyurethane (2-layer) Leather (embossed soft) black 388-6743 27.5 3 0403 3-0234 10+/-0.1 1Pair 1 HGS31027.5 39571165 139.99 SGD
In stock
Wide resin 3E Foamed polyurethane (2-layer) Leather (embossed soft) black 388-6689 24.5 3 0403 3-0234 10+/-0.1 1Pair 1 HGS31024.5 39571104 139.99 SGD
In stock
Wide resin 3E Foamed polyurethane (2-layer) Leather (embossed soft) black 388-6697 25 3 0403 3-0234 10+/-0.1 1Pair 1 HGS31025.0 39571113 139.99 SGD
In stock
Wide resin 3E Foamed polyurethane (2-layer) Leather (embossed soft) black 388-6701 25.5 3 0403 3-0234 10+/-0.1 1Pair 1 HGS31025.5 39571122 139.99 SGD
In stock
Wide resin 3E Foamed polyurethane (2-layer) Leather (embossed soft) black 388-6735 27 3 0403 3-0234 10+/-0.1 1Pair 1 HGS31027.0 39571156 139.99 SGD
In stock
Wide resin 3E Foamed polyurethane (2-layer) Leather (embossed soft) black 388-6671 24 3 0403 3-0234 10+/-0.1 1Pair 1 HGS31024.0 39571095 139.99 SGD
In stock
Wide resin 3E Foamed polyurethane (2-layer) Leather (embossed soft) black 388-6727 26.5 3 0403 3-0234 10+/-0.1 1Pair 1 HGS31026.5 39571147 139.99 SGD
In stock
Wide resin 3E Foamed polyurethane (2-layer) Leather (embossed soft) black 388-6719 26 3 0403 3-0234 10+/-0.1 1Pair 1 HGS31026.0 39571131 139.99 SGD
In stock
Wide resin 3E Foamed polyurethane (2-layer) Leather (embossed soft) black 388-6751 28 3 0403 3-0234 10+/-0.1 1Pair 1 HGS31028.0 39571174 139.99 SGD
In stock
ADD TO CART

Related Products