Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Maxim Plus Protective Eyewear

Purpose
Polishing, cutting, dust work
UV Cut
0.999
Lens Thickness (mm)
2
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
32
Specification
Defogging processing, anti scratch processing, adjustable vine, angle adjustable, nose pads, DX lens
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12282-00000 39573247 -
Discontinued
[x]
ADD TO CART

Related Products