Buy more than* S$200* and get FREE SHIPPING

Pig Leather Gloves

Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Material (palmar)
Pig leather
Material (backs)
Pig leather
Around Palms (cm)
24
Material (reverse side)
100% cotton
Middle Finger Length (cm)
9.5
Overall Length (cm)
24
Weight (g)
70
Size
LL
Thickness (mm)
1.2
Material
Pig leather
TRUSCO Part Number
374-7565
Specification
Cuffs hook and loop fastener type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TYK717LL 39576171 16.36 SGD
In stock
ADD TO CART

Related Products