Buy more than* S$200* and get FREE SHIPPING

Full harness safety belt saturation body with belt

Shoulder and Thigh Belt Width (mm)
45
Body Belt Length (mm)
1300
Trunk Belt Width (mm)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-8070 1pc 1 R503DOT2SYBX 39578585 -
Discontinued
[x]
377-8061 1pc 1 R503DOT2SMBX 39578576 -
Discontinued
[x]
ADD TO CART

Related Products