Buy more than* S$200* and get FREE SHIPPING

Reflective Wall Guard

Purpose
Danger sign and protection in the plant, warehouse, construction site, etc.
Installation Method
Pasting type (with release paper)
Adhesive
Acrylic
Base Material
Polypropylene polyethylene foam polyethylene film
Length (m)
10
Weight (g)
580
Color
Yellow / Black
Thickness (mm)
5
Width (mm)
200
TRUSCO Part Number
377-7529
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TR-200-10-5T 39583022 109.99 SGD
In stock
ADD TO CART

Related Products