Buy more than* S$200* and get FREE SHIPPING

Direct acting 3 port valve universal type AG

Ambient Temperature (Degree C)
-20-60
Heat Resistance Class
B
Maximum Working Pressure (MPa)
1
Coil Housing
2G
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Weight (kg) Connection Diameter Rated Voltage Power Consumption (W) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Weight (kg) Connection Diameter Rated Voltage Power Consumption (W) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 0.48 Rc3/8 - - 54 65.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG41-03-2-02G-AC200V 40127586 109.99 SGD
Shipped after 2018-05-01
21 0.36 Rc1/4 DC24V 8.1 52 63.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG31-02-1-02G-DC24V 40127507 84.99 SGD
Shipped after 2018-05-01
23.5 0.48 Rc3/8 - - 54 65.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG41-03-2-02G-AC100V 40127577 109.99 SGD
Shipped after 2018-05-01
20 0.36 Rc1/4 - - 50.5 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG31-02-1-02G-AC200V 40127491 78.99 SGD
Shipped after 2018-05-01
20 0.36 Rc1/4 - - 50.5 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG31-02-2-02G-AC100V 40127516 78.99 SGD
Shipped after 2018-05-01
20 0.36 Rc1/4 - - 50.5 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG31-02-2-02G-AC200V 40127525 78.99 SGD
Shipped after 2018-05-01
20 0.36 Rc1/4 - - 50.5 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG31-02-1-02G-AC100V 40127482 78.99 SGD
Shipped after 2018-05-01
21 0.36 Rc1/4 DC24V 8.1 52 63.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG31-02-2-02G-DC24V 40127534 84.99 SGD
Shipped after 2018-05-02
23.5 0.48 Rc3/8 - - 54 65.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG41-03-1-02G-AC100V 40127543 109.99 SGD
Shipped after 2018-05-01
23.5 0.48 Rc3/8 DC24V 8.1 54.5 66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG41-03-1-02G-DC24V 40127561 119.99 SGD
Shipped after 2018-05-01
23.5 0.48 Rc3/8 DC24V 10.4 54.5 66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG41-03-2-02G-DC24V 40127595 119.99 SGD
Shipped after 2018-05-01
23.5 0.48 Rc3/8 - - 54 65.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG41-03-1-02G-AC200V 40127552 109.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products

CKD

CKD