Buy more than* S$200* and get FREE SHIPPING

Glass Lens Installed 2 Million Pixel Camera

Number of Color
Approximately 16.77 million colors (24bit)
Frequency Range (Hz)
Included headset earphone part / 20 to 20,000, comes with headset microphone part / 20 to 16,000
Directivity
Included headset microphone part / non-directional
Interface
USB2.0 (Type A Male)
Pixel Number
2 million pixels
Element
1/4 inch CMOS sensor
Focus
Manual Focus
Warranty Period
6 Months
Operating Envrionment
200MB or more recommended, USB2.0 port:: (Windows) CPU: Intel Pentium4 (2.4GHz or more), OS: (SP2 to SP3), HDD capacity ( to SP2), XP Windows 7, Vista 5V, 500mA power supply that you can, DirectX: 9.0c or later (Macintosh) CPU: Power PC G5 or later / Int
Maximum Resolution
1600 x 1200 pixels
Angle Adjustment Range
Up, down, left and right
Input Sensitivity
Included headset microphone section / -42 +/- 3dB
Headphone Impedance (ohm)
32ohm +/- 20%
Headphone Driver Unit
Diameter 14.6mm
Dimensions (Width W x Depth D x Height H) (mm)
(Including pedestal), the camera body / 65.0 x 42.0 x 72.0 comes with headset / 37 x 16 x 17
Cable Length (m)
Camera / about 1.4, comes with headset / about 2.0
Form
Included headset microphone part / electret condenser system
Weight (g)
Camera / 100, comes with headset / 23
Color
Camera / black, comes with headset / White
Specification
Maximum frame rate / [YUY2 format] to 640 x 480 pixels : 25fps, 800 x 600 pixels : 12fps, to 1280 x 1024 pixels : 8fps, 1600 x 1200 pixels : 6fps [MJPEG format] to 640 x 480 pixels : 25fps, to 1280 x 1024 pixels : 15fps, 1600 x 1200 pixels : 10fps
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UCAM-DLA200HBK 40143205 -
Discontinued
[x]
ADD TO CART

Related Products