Buy more than* S$200* and get FREE SHIPPING

Chip sharpener

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Diamond Width(mm)
8
Blade Thickness (mm)
1
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Weight (g)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EG-700 40238301 40.99 SGD
In stock
ADD TO CART

Related Products