Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sten wooden handle three rakes

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tip Width (mm)
75
Blade Length (mm)
100
Depth (mm)
30
Weight (g)
160
Height (mm)
230
Overall Length (mm)
235
Width (mm)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EGT-12 40243743 7.99 SGD
In stock
ADD TO CART

Related Products