Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

With this forging Takumi Pruning shears steel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Depth (mm)
40
Weight (g)
1000
Height (mm)
690
Width (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 180MM 40245396 86.99 SGD
Shipped after 2018-06-27
ADD TO CART