Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Paper Shredder

4.00 (1)
Cut style
Cross-cut (4 x 36mm)
Maximum Number of Shredded Pieces
Five
Slot Width (mm)
225
Shredding Speed
1.5m / minute
Dust Box Capacity (L)
8
Continuous Opreration Time (min)
3
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
180x320x358
Power Consumption (W)
120
Weight (kg)
4.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-500C-2 40252807 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2016-01-15 22:43:39
Very easy to use
This review is about item#40252807.

Related Products