Buy more than* S$200* and get FREE SHIPPING

Label-Sealing [Printer Combination] Recycled Paper

Green Purchasing Law
Conformity
Label Thickness (mm)
0.08
Standard Overall Thickness (mm)
0.18
Basis Weight (g/m2)
150
Sheet Size (mm)
210x297
Size
A4
Material
100% recycled paper pulp
Compatible
ink-jet (paints and dye) laser copy, heat transfer, dot, handwriting
...see all
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 surfaces 105x148.5 1PC(100Sheet) 1 31312 40277273 45.59 SGD
In stock
8 surfaces 105x74.25 1PC(100Sheet) 1 31314 40277282 45.59 SGD
In stock
ADD TO CART

Related Products