Buy more than* S$200* and get FREE SHIPPING

Hoyle only three back

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Width (mm)
42
Depth (mm)
30
Weight (g)
240
Height (mm)
230
Width (mm)
42
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 42MM 40312115 65.82 SGD
In stock
ADD TO CART