Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Aluminum E Type Under Rail
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Furniture Hardware
>
Sliding door fittings/folding metal fittings
>
Sliding door rail
>
Upper rail
Aluminum E Type Under Rail
Hikari Mold
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Finishing
Alumite finish
Flute Width (mm)
4.5
Height (mm)
3.5
Thickness (mm)
1
Width (mm)
12
Length (mm)
1000
Material
6063 Aluminum
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
589
40360214
3.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Aluminum E Type Above Rail
Hikari Mold
4.99 SGD
(1)
Glass Door Rails 5 Under
Hikari Mold
1.99 SGD
(4)
Glass Door Rails 5 Above
Hikari Mold
3.99 SGD
(5)
White Glass Door Rail
Hikari Mold
2.99 SGD
(5)
White Glass Door Rail
Hikari Mold
3.99 SGD
(6)
White Glass Door Rail
Hikari Mold
1.99 SGD
(2)
White Glass Door Rail
Hikari Mold
2.99 SGD
(1)
Glass Door Rails 3 Above
Hikari Mold
2.99 SGD
(3)
Glass Door Rails 3 Under
Hikari Mold
1.99 SGD
(3)
Glass Door Catch Part
Hikari Mold
7.99 SGD
(4)
Aluminum H-Channel
Hikari Mold
8.99 SGD
Cover
Hikari Mold
1.99
-
3.99 SGD
(1)
Aluminum muscle input channel
Hikari Mold
3.99
-
4.99 SGD
(1)
Aluminium Joiner
Hikari Mold
2.99
-
7.99 SGD
(2)
Simple in the window frame & Rail Set
Hikari
62.99 SGD
Aluminium Border
Hikari Mold
6.99
-
8.99 SGD
(3)
Door Rail, Bottom
ATOM LIVIN TECH
23.99
-
36.99 SGD
(1)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Aluminum E Type Above Rail
Hikari Mold
4.99 SGD
(1)
White Glass Door Rail
Hikari Mold
1.99 SGD
(2)
White Glass Door Rail
Hikari Mold
2.99 SGD
(1)
>>
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Furniture Hardware
>
Sliding door fittings/folding metal fittings
>
Sliding door rail
>
Upper rail
Related Products
Aluminum rail
HTR-1031-E
Other building materials
RAF-589
aluminium rail
Top