Buy more than* S$200* and get FREE SHIPPING

Glass Door Rails 3 Under

4.33 (3)
Flute Width (mm)
4
Height (mm)
4.5
Width (mm)
14
Length (mm)
1000
Material
Hard PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 122 40359173 1.99 SGD
Shipped after 2018-02-20
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I used it as a reference for the TV stand.
5
From Japan
On 2017-05-03 06:33:22
I used an acrylic plate (3 mm) as a sliding door. I could use it without problems.
This review is about item#40359173.
Scheduled to be used for my own bookshelf
4
From Japan
On 2017-03-06 20:22:09
I would like to have attached double sided tape for adhesion but thank you.
This review is about item#40359173.
As a door rail when making an inner window with 4 mm thick polycarbonate
4
From Japan
On 2012-12-22 00:53:18
Polyca Pradan 4 mm thick fitted perfectly on the rail.
This review is about item#40359173.

Related Products