Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot Adjuster

1.00 (1)
Compatible Frame
30Series,[]40seriesshared][
Load Limit (kgf)
300
Nominal Designation of Screw
M10
Surface Processing
Electrolytic polishing
Color
SUSSilver
Material
SUS304
Accessories
M10x1.5hexnut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SUS-AF10-50-37 40363775 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For prototype assembly
1
From Japan
On 2015-10-19 17:27:07
Unfortunately the size did not fit and I did not use it after all.
This review is about item#40363775.

Related Products