Buy more than* S$200* and get FREE SHIPPING

Spinner handle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension D (phi mm)
13
Plug-in Angle (mm [inch])
6.35[1/4]
Dimension d (mm)
4.2
Dimensions L (mm)
150
Weight (g)
75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 2SH150 40441046 20.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products