Buy more than* S$200* and get FREE SHIPPING

Offset handle

5.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension D (phi mm)
16
Plug-in Angle (mm [inch])
12.7[1/2]
Dimension H (mm)
53
Dimensions L (mm)
275
Weight (g)
480
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 4LH 40443672 23.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction machine repair
5
From Japan
On 2015-11-05 22:03:00
If it is a spinner handle or a ratchet, if you exert too much force, the joint part of the tip and the ratchet mechanism may be damaged. With this offset handle, it does not break even if you use it by inserting a pipe and rotating it. Construction opportunities are rusting thread parts and thick screws with high tightening torque are used, so loosen first by loosening it with this ratchet and do not break the ratchet.
This review is about item#40443672.

Related Products