Buy more than* S$200* and get FREE SHIPPING

Photoelectric Switch

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Differential Movement
-
Operating Mode
ON when light is interrupted
Reflectance Characteristics (black/white error)
-
Angle of Beam Spread (degree)
Emitter: 2-20 receiver: 2-70
Using Periphery illuminanation (Lx)
Incandescent lamp: 5000 or less, sunlight: 10000 or less
Minimum Detecting Object
Phi2mm opaque body (representative example)
Material (lens)
Modified poly ant rate
Impact Resistance
1000m / s 2 X, Y, Z each direction three times
Vibration Resistance
10 over 2000Hz double amplitude 1.5mm or 300m / s 2 X, Y, Z each direction 0.5h
Protection Circuit
Power / control output reverse connection protection, load short-circuit protection
Ambient Humidity (% RH)
Operating: 35 over 85, when you save: 35 over 95 (However, no condensation)
Operating Ambient Temperature (deg C)
Operating: over 25 over +55 Storage: over 40 over +70 (icing, no condensation)
Insulation Resistance (Mohm)
20 or more (DC500V)
Consumption Electric Current (mA)
30 or less (projector: 10 or less, receiver: 20 or less)
Light Sources (projection of light wavelength)
Red (650nm)
Response Time
Operation / return: each 1ms or less
Control Output
Load power supply voltage 26.4VDC less Load current 50mA or less (residual voltage below 2V (load current 10 over 50mA), less than 1V or less (load current 10mA)) open collector output
Material (case)
Polybutylene terephthalate
Standard Detective Object (mm)
Phi2 more opaque
Connection Method
Code drawer type
Detection Distance
1m
Dimensions (Height H x Width W x Depth D) (mm)
(Emitter / receiver) 19.5x7x9.5
Detection Method
Transmission type (projector + receiver)
Cord Length (m)
2
Withstand Voltage
AC1000V 50/60Hz 1min
Supply Voltage
DC12 over 24V + / over 10% ripple (p over p) 10% or less
Output
NPN output
Protection Structure
IEC standard IP67
Type
M3 mounting type
Shape
Square-shaped side view
Material
Display window: degeneration polyarylate
Specification
sensitivity adjustment unit available
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E3T-ST12M 2M 39051582 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Installed in our products
4
From Japan
On 2018-03-29 13:41:15
While being a missing item on the manufacturer, it was very helpful to ship it on the day. (The price is somewhat expensive but it can not be helped)
This review is about item#39051582.

Related Products