Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sliding Door Roller Window Sash

Main Body Dimensions (Length x Height x Thickness) (mm)
80x35x12.5
Load Capacity (two peices) (kg)
30
Wheel Diameter (phi mm)
28
Material
SUS304
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 12.5A-28 40410185 22.99 SGD
Shipped after 2018-05-08
  1pc 1 12.5B-28 40410194 17.99 SGD
In stock
ADD TO CART