Buy more than* S$200* and get FREE SHIPPING

Power Relay

4.41 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage Range (V)
-85 to +110% of rated voltage
Rated Current (A)
10
Indicator Lamp
Available
Contact Materials
Ag alloy
Number of Pins
8
Operating Ambient Temperature (deg C)
-30 - +60
Insulation Resistance (Mohm)
100
CR Circuit
Nothing
Terminal Shape
Plug in
Contact Arrangement
2C (single)
Number of Poles
2
Weight (g)
About 40
...see all
Product Options
ADD TO CART
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC110 1PC 1 JQX-13F/D AC110V 40414062 7.07 SGD
In stock
AC220 1PC 1 JQX-13F/D AC220V 40414071 7.07 SGD
In stock
DC24 1PC 1 JQX-13F/(D) DC24V 40414087 7.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Watt large lighting of the relay of the outdoor passage
5
From Japan
On 2016-09-29 17:05:03
It operates securely. Is what with how much contact, I do not know for now.
This review is about item#40414062.
Use in packaging machine
5
From Japan
On 2016-07-16 11:42:11
I use to Toyo package Ken three-way sealing machine. Is not no problem.
This review is about item#40414062.
Power opening and closing
4
From Japan
On 2016-02-16 20:21:56
Still, but not been able to verify a sufficient period of time, Cost performance is amazing. However, the price of the relay and the genuine socket Since almost the same state, also fit socket I think that if it is possible to supply in Osaka soul price. (At about 200 yen!?)
This review is about item#40414062.
As for the control of product evaluation facilities
4
From Japan
On 2015-12-22 15:35:34
Contact I think that if there is something more strong.
This review is about item#40414062.
AC / battery switching
5
From Japan
On 2015-11-25 18:18:26
Indeed There is only a lucky name of Osaka soul, very happy with a very good quality. For LED lighting (although contact ON · easy-to-understand, I think we say even if there is a choice for those who save power-oriented)
This review is about item#40414062.
Switching of headlights track 24v
5
From Japan
On 2015-11-15 22:48:36
Just changeover switch of headlights in the as possible out of 24v drive was instead of the weak because the relay to the current. This also vehicle inspection will street.
This review is about item#40414087.
Control of the humidifier
5
From Japan
On 2015-10-28 16:06:53
We are successfully moving
This review is about item#40414062.
Control of the pump motor
5
From Japan
On 2015-09-17 20:55:41
There was a question on trust Seto in this to say with low prices and uses half a year from the purchase you, but non trouble.
This review is about item#40414062.
Used in communication equipment
3
From Japan
On 2015-07-13 23:13:58
The most important reliability is not yet known because it is not even while beginning to use.
This review is about item#40414087.
As a relay
5
From Japan
On 2015-06-17 15:33:14
Compatibility is also sufficient cost performance GOOD
This review is about item#40414062.

Related Products