Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Back side Protection Glove No.950

Purpose
Transportation, civil engineering and architectural work
Palm Width (cm)
10
Around Palms (cm)
22.5
Materials (sliding resistant)
Natural rubber, synthetic rubber
Middle Finger Length (cm)
8.8
Overall Length (cm)
25
Size
One Size Fits All
Color
Blue
Material
Cotton, polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #950 32620822 -
Discontinued
[x]
ADD TO CART

Related Products