Buy more than* S$200* and get FREE SHIPPING

3000cd LED Light

4.00 (1)
Dimensions (Width x Length) (mm)
35 x 100 (main body)
Weight (g)
130 (Including batteries and bracket)
Accessories
X2 book bracket, AA alkaline batteries
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CREE-121 40428254 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for commuting to a bicycle more than 15 km a way
4
From Japan
On 2014-10-25 08:44:28
The conventional ones were relatively dark and the visibility from the car was low, so I felt the danger. In this product, especially flash seems to be conspicuous from the front, and in that sense, I feel that it is "good" in terms of safety. Durability etc is now, is not it.
This review is about item#40428254.