Buy more than* S$200* and get FREE SHIPPING

Tape Glue Dot Liner Fits Refill Tape

5.00 (1)
Caution
Surface of paste is a pale green.
Tape Length (m)
8.5
Tape Width (mm)
7
Material
(REFILLABLE CASE) /R-PS
Compatible
For TA-DM490-07
Specification
Strong adhesion
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA-D490-07 40428595 2.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work to clip magazine clippings
5
From Japan
On 2013-02-13 19:01:47
It is small and very easy to use.
This review is about item#40428595.

Related Products