Buy more than* S$200* and get FREE SHIPPING

Dual disc DD (CC)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
100
Coupling
S
Abrasive Grain
CC
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
12600
Hole Diameter (phi mm)
15
Abrasive Material
CC
Grain Size
120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(5sheet) 1 DD100-CC120 06298871 51.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products