Buy more than* S$200* and get FREE SHIPPING

Pressure Resistant Hose

Compatibale Tap Outer Diameter (mm)
14 to 18
Hose Outer Diameter (mm)
20
Hose Length (m)
10
Hose Inside-Diameter (phi mm)
15
Weight (g)
1770
Color
Blue
Dimension (mm)
About 370x300x110
Material
Polyester (yarn), vinyl chloride, ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 10m Akuagan-faucet cap with 40460691 96.88 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products