Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ceramic hot stirrer (analog type)

...see all>
Product Options
ADD TO CART
Temperature Control System Stirring Capacity (mL) Power Cord (m) Motor Plate Size (mm) Maximum Temperature (degreeC) Revolution (min-1[r.p.m]) Unit Dimensions (Width x Depth x Height)(mm) Power (V) AS ONE Part Number Weight (kg) Heater's storage capacity (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Control System Stirring Capacity (mL) Power Cord (m) Motor Plate Size (mm) Maximum Temperature (degreeC) Revolution (min-1[r.p.m]) Unit Dimensions (Width x Depth x Height)(mm) Power (V) AS ONE Part Number Weight (kg) Heater's storage capacity (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 - - 250x250 550 - 273x360x105 AC100(50/60Hz) 2-8080-22 - 1400 1pc 1 CHPS-250AN 40467077 -
Discontinued
[x]
The PID control by K thermocouple 1, 1 About 1.5 DC brush motors 170x170, 170x170 550, 550 MAX about 1200 195x285x105, 195x285x105 AC100(50/60Hz), AC100(50/60Hz) 2-8080-21, 2-8080-21 About 3 900, 900 1PC 1 CHPS-170AN 40467061 -
Discontinued
[x]
ADD TO CART

Related Products