Buy more than* S$200* and get FREE SHIPPING

Chips TPMH-NE

Purpose
High speed machining of non-ferrous metals, aluminum, brass, etc.High speed cutting of glass fiber and plastic.Working and processing of hard metal and ceramic.
Clearance Angle Alpha (degree)
11
Holes With/Whithout
Available
Dimension r (mm)
0.2
Dimension d (phi mm)
2.5
Dimension T (mm)
2.38
Dimension S (mm)
2.2
Dimensions A (mm)
4.76
Shape
Equilateral triangle
Material
KPD001
Type
Positive
Specification
Diamond
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPMH080202NE 10189234 89.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products