Buy more than* S$200* and get FREE SHIPPING

Focus Adjustable Spark High Power Led Light [Smooth Pro]

Luminous Flux (Lm)
High 112 / Low 56
Bulbs
CREE made high-intensity white series LED x 1
Continuous Opreration Time (hours)
High / about 32, Low / about 64 (when using alkaline)
Power
Size C battery x 3 (sold separately)
Weight (g)
327
Color
Black
Dimension (mm)
52x250
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-YD1ZK 40520033 -
Discontinued
[x]
ADD TO CART