Buy more than* S$200* and get FREE SHIPPING

Aluminum Door Latch

Dimensions C (mm)
19
Dimensions B (mm)
40
Dimensions E (mm)
7
Dimensions D (mm)
18
Dimension F (mm)
4
Dimensions A (mm)
53
Material
Body / Stainless steel (polished), Gombe / brass (nickel)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U-033 40981114 4.93 SGD
In stock
ADD TO CART

Related Products