Buy more than* S$200* and get FREE SHIPPING

Auto Hinge

2.00 (1)
Compatible Door Mass (kg)
30 or less
Compatible Door Width (mm)
800 or less
Compatible Door
For wooden-aluminum and lightweight steel door (for interior doors)
Stop Angle
85 degree to 180 degree
Compatible Door Thickness (mm)
More than 30
Compatible Door Height (mm)
2000 following
Closing System
Maximum door opening angle / 180 ° On the other hand, open
Color
(Surface) Silver
Type
Selfishly left and right combined open
Specification
Stop function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 311S 40986093 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Store partition door
2
From Japan
On 2017-03-01 15:35:02
The force at opening and closing is slightly weak and it can not be tightly closed with the air conditioning pulling.
This review is about item#40986093.

Related Products