Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Television Intercom

Image Display Time
Monitor base unit : incominituesg/about 30seconds, call time/about 60seconds, monitor/about 90seconds Wireless monitor handset: incominituesg/ about 30 seconds, call time: about 2 minitues, monitor: about 3 minitues
Lowest Object illuminance (Lux)
Up to 1 (within about 50cm from the camera)
Call Method
Hands free type (touch response and voice response)/ response to press talk
Waterproof
(Entrance handset) IPX3 (former JIS C 0920 protection grade 3 "Rainproof structure")
Wireless Communication System
1.9GHz TDMA-WB
Expandable Models
wireless cordless phones or wireless monitor (1unit included, additional 5 units possible), window sensors (KX-FSD10) 20 units, telephones and fax connection (connection via wireless adapter), shining chime or melody sign (1 unit), relay antenna (KX-FKD1
Communication Distance (m)
About 100 (view distance from base station)
Screen Size
Monitor base unit /about 52 x 70 mm, wireless monitor handset /about 49 x 37 mm
LCD monitor
Monitor base unit / about 3.5-inch TFT color LCD display, wireless monitor / about 2.4 TFT colour LCD display
Power Supply Type
Code powered
Installation Method
Monitor base unit / exposed wall hanging (wall hanging bracket included), entrance handset /exposed type : JIS single switch box (with cover) compliant, wireless monitor handset / holded on battery charger
Operating Ambient Temperature (deg C)
Monitor base unit and wireless monitor handset / 0 to + 40 , entrance handset /-10 to + 50 (however, no condensation is needed)
Output Contact
(A Contact) 1 (outputs when calling from entrance handset camera and when external input device connected working).
Outside Dimension (Height x Width x Depth) (mm)
Monitor base unit / 186 x 143 x 27.8
Operating Humidity Range
90%RH or less * (however, no condensation is needed)
Angle Adjustment Range
(Lens) upwards 15 degree , frontal / side-facing each 15 degree continuous adjustment (installation: adjustment)
Lighting
LED light (LIGHTING)
Functions
Monitor function / backlight correction possible, indoor calls,calls between handsets / individual call possible / , recording features /(still image on body memory): main ph1: single record for 100 items 8-piece record for 50 items: handset can confirm
Continuous Opreration Time (hours)
(Wireless monitor handset) Intercommunication talk (speakerphone): about 2 Outside line talk (with earpiece call time): about 5_ Standby time: about100
Cord Length (m)
About 1.5
Power
monitor base unit /AC100V (50 / 60 Hz), entrance handset / supplied by monitor base unit, handset / dedicated Ni-MH batteries (KX-FAN55)
Power Consumption (W)
Standby time / about 1.2, work time /about 9
Weight (g)
Monitor base unit / about 485, entrance extension/about 170 , wireless monitor/ about 165 (including battery pack)
Set Contents
Entrance handset (vl-v507l)x1, a monitor base unit (vl-mwd301kl)x1, wireless monitor handset/ about 200 (vl-wd608) x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VL-SWD301KL 41026106 -
Discontinued
[x]
ADD TO CART

Related Products