Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High Visibility Reflective Vest

4.67 (6)
Girth (cm)
83
Clothes Length (cm)
About 57
Shoulder Width (cm)
About 35
Tape Width (mm)
50
Size
One Size Fits All
Material
Polyester mesh, (reflective material) 3M Scotchlite reflective fabric
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Orange 1PC 1 SVP-02R 41242074 30.99 SGD
In stock
Lime yellow 1PC 1 SVP-02Y 41242101 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
During towing work
5
From Japan
On 2016-10-22 17:48:41
Orange and reflective material are conspicuous and visibility is good. I think that it is even better that the fading is less as the reflective material part is protected with a clear material.
This review is about item#41242074.
Sewer rehabilitation work
4
From Japan
On 2016-04-15 12:26:10
It is light and there is no feeling of fitting and there is little fatigue due to wearing. The visibility in night work is outstanding, but it is difficult to sweet the sewing of reflection tape. I am sorry that the price is also slightly expensive.
This review is about item#41242074.
Lift operation
5
From Japan
On 2014-07-22 18:04:44
It is long-lasting for employees who are cheap and well received by employees. Depending on the frequency of use, the exchange rate is very satisfying product.
This review is about item#41242074.
Because it is obliged to wear at the shipping destination factory
4
From Japan
On 2014-02-12 13:36:25
I think visibility is good.
This review is about item#41242074.
Shinkansen relations
5
From Japan
On 2013-03-19 14:32:00
I am satisfied, Shinkansen relation
This review is about item#41242074.
Bullet train construction
5
From Japan
On 2013-03-07 04:13:31
I am very satisfied.
This review is about item#41242074.

Related Products