Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single row deep groove ball bearings 6000 series NKE

JIS Grade
0
...see all>
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 32 32 2840 5600 24000 6002 15 1pc 1 6002NKE 38295092 6.99 SGD
Shipped after 2018-06-25
24 140 1170 49500 58000 4800 6018 90 1pc 1 6018NK 38295257 59.99 SGD
Shipped after 2018-06-25
26 160 1600 65500 72500 4000 6021 105 1pc 1 6021NK 38295284 119.99 SGD
Shipped after 2018-06-25
10 35 39 3250 6000 22000 6003 17 1pc 1 6003NKE 38295101 6.99 SGD
N/A
15 68 194 11500 16800 10000 6008 40 1pc 1 6008NKE 38295153 12.99 SGD
Shipped after 2018-06-25
16 75 246 15200 20900 9200 6009 45 1pc 1 6009NKE 38295162 16.99 SGD
N/A
20 110 607 31000 38000 6100 6014 70 1pc 1 6014NKE 38295214 34.99 SGD
Shipped after 2018-06-25
24 145 1220 54000 60500 4500 6019 95 1pc 1 6019NK 38295266 71.99 SGD
Shipped after 2018-06-25
24 150 1260 54000 60000 4300 6020 100 1pc 1 6020NK 38295275 81.99 SGD
Shipped after 2018-06-25
8 26 19 1970 4550 30000 6000 10 1pc 1 6000NKE 38295074 6.99 SGD
N/A
16 80 264 16600 21800 8500 6010 50 1pc 1 6010NKE 38295171 19.99 SGD
Shipped after 2018-06-25
22 125 855 39500 47500 5300 6016 80 1pc 1 6016NK 38295232 45.99 SGD
Shipped after 2018-06-25
33 210 4150 109000 110000 3000 6028 140 1pc 1 6028NK 38295327 229.99 SGD
Shipped after 2018-06-25
18 95 418 23200 29400 7100 6012 60 1pc 1 6012NKE 38295196 26.99 SGD
Shipped after 2018-06-25
14 62 156 10300 16000 12000 6007 35 1pc 1 6007NKE 38295144 10.99 SGD
Shipped after 2018-06-25
18 100 438 25200 30500 6700 6013 65 1pc 1 6013NKE 38295205 30.99 SGD
Shipped after 2018-06-25
13 55 117 8300 13200 13000 6006 30 1pc 1 6006NKE 38295135 9.99 SGD
Shipped after 2018-06-25
20 115 645 33500 39500 5700 6015 75 1pc 1 6015NKE 38295223 38.99 SGD
Shipped after 2018-06-25
12 42 70 5000 9400 18000 6004 20 1pc 1 6004NKE 38295117 7.99 SGD
Shipped after 2018-06-25
12 47 79 5850 10100 15000 6005 25 1pc 1 6005NKE 38295126 8.99 SGD
Shipped after 2018-06-25
28 180 2670 79500 88000 3600 6024 120 1pc 1 6024NK 38295302 169.99 SGD
Shipped after 2018-06-25
33 200 3920 101000 106000 3200 6026 130 1pc 1 6026NK 38295311 199.99 SGD
Shipped after 2018-06-25
8 28 23 2390 5100 28000 6001 12 1pc 1 6001NKE 38295083 6.99 SGD
N/A
18 90 384 21300 28300 7700 6011 55 1pc 1 6011NKE 38295187 24.99 SGD
Shipped after 2018-06-25
22 130 895 43000 49500 5000 6017 85 1pc 1 6017NK 38295241 52.99 SGD
Shipped after 2018-06-25
28 170 1970 73000 84500 3800 6022 110 1pc 1 6022NK 38295293 149.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products