Buy more than* S$200* and get FREE SHIPPING

Single row deep groove ball bearings 6200 series ZZNR (with snap ring)

JIS Grade
0
...see all>
Product Options
ADD TO CART
Dimention D2 (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Dimensions f (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Dimensions f (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.7 9 30 32 2390 5100 25000 6200 1.12 10 1pc 1 6200ZZNR 38298924 5.99 SGD
Shipped after 2018-03-02
39.7 11 35 45 3700 7650 20000 6202 1.12 15 1pc 1 6202ZZENR 38298942 7.99 SGD
Shipped after 2018-02-28
- 23 120 990 40000 57000 5500 6213 - 65 1pc 1 6213ZZENR 38299055 34.99 SGD
Shipped after 2018-03-02
- 28 150 1790 62000 84000 4300 6217 - 85 1pc 1 6217ZZNR 38299091 58.99 SGD
Shipped after 2018-03-02
- 30 160 2150 71500 96000 4000 6218 - 90 1pc 1 6218ZZNR 38299107 71.99 SGD
Shipped after 2018-03-02
36.7 10 32 37 3050 6800 22000 6201 1.12 12 1pc 1 6201ZZENR 38298933 5.99 SGD
Shipped after 2018-03-02
78.6 17 72 288 15300 25700 9800 6207 1.7 35 1pc 1 6207ZZENR 38298994 12.99 SGD
Shipped after 2018-02-28
96.5 20 90 463 23200 35000 7100 6210 2.46 50 1pc 1 6210ZZENR 38299021 22.99 SGD
Shipped after 2018-03-02
- 24 125 1070 44000 62000 5100 6214 - 70 1pc 1 6214ZZENR 38299064 39.99 SGD
Shipped after 2018-03-02
- 26 140 1400 53000 72500 4500 6216 - 80 1pc 1 6216ZZNR 38299082 49.99 SGD
Shipped after 2018-03-02
86.6 18 80 366 17900 29100 8700 6208 1.7 40 1pc 1 6208ZZENR 38299003 16.99 SGD
Shipped after 2018-03-02
91.6 19 85 407 20500 32500 7800 6209 1.7 45 1pc 1 6209ZZENR 38299012 19.99 SGD
Shipped after 2018-03-02
- 21 100 607 29300 43500 6400 6211 - 55 1pc 1 6211ZZENR 38299037 25.99 SGD
Shipped after 2018-03-02
52.7 14 47 106 6600 12800 16000 6204 1.12 20 1pc 1 6204ZZENR 38298967 7.99 SGD
Shipped after 2018-03-02
- 25 130 1180 49500 66000 4800 6215 - 75 1pc 1 6215ZZENR 38299073 41.99 SGD
Shipped after 2018-03-02
44.6 12 40 65 4800 9550 18000 6203 1.12 17 1pc 1 6203ZZENR 38298951 6.99 SGD
Shipped after 2018-03-02
57.9 15 52 128 7900 14000 13000 6205 1.12 25 1pc 1 6205ZZENR 38298976 7.99 SGD
Shipped after 2018-03-01
67.7 16 62 199 11300 19500 11000 6206 1.7 30 1pc 1 6206ZZENR 38298985 10.99 SGD
Shipped after 2018-02-28
- 22 110 783 36000 52500 6000 6212 - 60 1pc 1 6212ZZENR 38299046 27.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products