Buy more than* S$200* and get FREE SHIPPING

Engine Blower

Caution
Mixed fuel can not be used
Ignition Plug
NGK CMR4A
Starting Method
Recoil starter
Blower Maximum Air Flow Rate (m3/min)
14.1
Fuel Mixture Ratio
Gasoline
Ignition System
Electronic ignition
Carburettor Type
Diaphragm
Lubricating Method
Forced lubrication system
Engine Rotation Speed (min-1[r.p.m])
(Highest) 7200
Displacement Volume (mL)
75.6
Tank Capacity (L)
1.9
Height (mm)
495
Weight (kg)
(Only parts backpack) 10.2
Width (mm)
430
Length (mm)
350
Specification
Primer pump, electronic engine, decompression function
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EUB4760 41419935 -
Discontinued
[x]
ADD TO CART

Related Products