Buy more than* S$200* and get FREE SHIPPING

Engine Bush cutter

Vibration 3-axis Composite Value (m/s2)
3.7
How to start
Recoil starter
Fuel Mixture Ratio
(Gasoline): 25 (2 stroke oil only) 1
Carburettor Type
Diaphragm
Spark Plug
NGK BM7A
Lever Type
Tension lever
Antivibration Device
Holder anti-vibration
Mowing Blade (Phi mm)
230 (Fine Tipped)
Displacement Volume (mL)
20
Tank Capacity (L)
0.4
Weight (kg)
4
Specification
With emergency release gear, electronic engine, primer pump, semi-automatic choke
Accessories
Blade cover, shoulder belts, tool set, safety glasses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MEM202ST 41419147 -
Discontinued
[x]
ADD TO CART

Related Products