Buy more than* S$200* and get FREE SHIPPING

Engine Bush cutter

Caution
Mixed fuel can not be used
Vibration 3-axis Composite Value (m/s2)
3.5
How to start
Recoil starter
Fuel Mixture Ratio
(Gasoline) 25: (two-stroke oil only) 1
Carburettor Type
Diaphragm
Spark Plug
NGK BM7A
Lever Type
Tension lever
Antivibration Device
Holder anti-vibration
Mowing Blade (Phi mm)
230 (Fine Tipped)
Displacement Volume (mL)
30.5
Tank Capacity (L)
0.8
Weight (kg)
5.6
Specification
With emergency release gear, electronic engine, primer pump, semi-automatic choke
Accessories
Blade cover, shoulder band, tool set, safety glasses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MEM302T 41419174 669.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products