Buy more than* S$200* and get FREE SHIPPING

Hexagon socket head taper thread plug high pressure (S45C / black dyed)

Dimensions d0 (mm)
14.2
Nominal Designation of Screw
JOHS3/8
O-Ring
P14
Dimension m (mm)
5
Dimensions N (mm)
2.5
Dimension l (mm)
12
Dimensions B (mm)
8
Dimensions D (mm)
24
Dimension t (mm)
4
Number of Threads
19
Material
S45C
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 JOHS3/8 41460833 10.95 SGD
Shipped after 2017-12-20
ADD TO CART