Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square head tapered screw plug SH type (stainless steel)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimensions B (mm) Nominal Designation Dimensions a (mm) Number of Threads Dimension d (mm) Dimensions n (mm) Dimension K(mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimensions B (mm) Nominal Designation Dimensions a (mm) Number of Threads Dimension d (mm) Dimensions n (mm) Dimension K(mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 9 PT1/4 6.01 19 13.157 11 1.4 12.301 1pack(2pc) 1 PT1/4 41491134 5.99 SGD
In stock
21 12 PT3/8 6.35 19 16.662 12 1.4 15.806 1pc 1 PT3/8 41491143 4.99 SGD
In stock
15 7 PT1/8 3.97 28 9.728 8 1 9.147 1pack(2pc) 1 PT1/8 41491125 4.99 SGD
In stock
25 14 PT1/2 8.16 14 20.955 15 1.9 19.793 1pc 1 PT1/2 41491152 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-16 00:33:50
I used it as a substitute for a genuine product of the oil drain. I bought 1000 yen for one genuine product, but this price is two for shipping costs. Purse friendly
This review is about item#41491125.