Buy more than* S$200* and get FREE SHIPPING

Hexagon socket head cap screws P equal 4 (SW + JIS small W built-in) (stainless steel) (small box)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Designation of Screw
M5
Dimensions dk (mm)
8.5
Dimension K(mm)
5
Dimensions d1 (mm)
8.5
Dimensions b (mm)
22
Dimension S (mm)
4
Dimension t (mm)
2.5
Metal Washer Ountside Diameter x Thickness (mm)
10x0.8
Pitch
0.8
Length (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(300pc) 1 5 x20 41609872 129.99 SGD
In stock
ADD TO CART

Related Products