Buy more than* S$200* and get FREE SHIPPING

(+) Truss small screw D equal 8 Large Head (stainless steel) (pack product)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Designation of Screw
M3
Dimensions dk (mm)
8.1
Dimension m (mm)
4
Dimensions k (mm)
2.2
Thread Pitch (mm)
0.5
Cross Hole Number
2
Length (mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(34pc) 1 3 x6 41744866 4.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products