Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

(+) Bind small screw (SUS430) (pack product)

5.00 (1)
Nominal Designation of Screw
M4
Dimensions dk (mm)
8
Dimension m (mm)
4.5
Dimensions k (mm)
2.3
Dimensions C (mm)
0.3
Thread Pitch (mm)
0.7
Cross Hole Number
2
Material
SUS430
...see all>
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6   1pack(34pc) 1 4 x6 41701581 5.99 SGD
In stock
15 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 4 x15 41701624 5.99 SGD
In stock
8   1pack(34pc) 1 4 x8 41701597 4.99 SGD
In stock
10   1pack(34pc) 1 4 x10 41701606 4.99 SGD
In stock
12   1pack(34pc) 1 4 x12 41701615 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw change for sieve amateur radio
5
From Japan
On 2017-12-26 14:56:12
The screw that stopped the case of TRIO TS - 520 was full of rust and it was exchanged. There is no discomfort. I did a good shopping.
This review is about item#41701581.

Related Products