Buy more than* S$200* and get FREE SHIPPING

(+) Dish small screw microcephaly (stainless steel / black) (pack product)

5.00 (1)
Cross Hole Number
2
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 25 M4 6 3.6 1.4 0.25   1pack(15pc) 1 4 x25 41691352 4.99 SGD
Shipped after 2018-02-26
0.8 16 M5 8 4.5 1.9 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 5 x16 41691431 5.99 SGD
Shipped after 2018-02-27
0.7 25 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 4 x25 41691596 5.99 SGD
Shipped after 2018-02-27
0.7 12 M4 6 3.6 1.4 0.25   1pack(25pc) 1 4 x12 41691307 4.99 SGD
Shipped after 2018-02-26
0.7 20 M4 6 3.6 1.4 0.25   1pack(17pc) 1 4 x20 41691343 4.99 SGD
Shipped after 2018-02-26
0.7 10 M4 6 3.6 1.4 0.25   1pack(34pc) 1 4 x10 41691291 4.99 SGD
Shipped after 2018-02-26
0.7 8 M4 6 3.6 1.4 0.25   1pack(34pc) 1 4 x8 41691282 4.99 SGD
Shipped after 2018-02-26
0.7 6 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 4 x6 41691273 5.99 SGD
Shipped after 2018-02-27
0.7 18 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 4 x18 41691334 5.99 SGD
Shipped after 2018-02-27
0.7 30 M4 6 3.6 1.4 0.25   1pack(13pc) 1 4 x30 41691361 4.99 SGD
Shipped after 2018-02-26
0.8 8 M5 8 4.5 1.9 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 5 x8 41691404 5.99 SGD
Shipped after 2018-02-27
0.8 10 M5 8 4.5 1.9 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 5 x10 41691413 9.99 SGD
Shipped after 2018-02-27
0.8 20 M5 8 4.5 1.9 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 5 x20 41691447 5.99 SGD
Shipped after 2018-02-27
0.8 25 M5 8 4.5 1.9 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5 x25 41691456 4.99 SGD
Shipped after 2018-02-27
0.7 12 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 4 x12 41691587 5.99 SGD
Shipped after 2018-02-27
0.7 4 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 4 x4 41691264 5.99 SGD
Shipped after 2018-02-27
0.7 15 M4 6 3.6 1.4 0.25   1pack(25pc) 1 4 x15 41691316 4.99 SGD
Shipped after 2018-02-26
0.7 16 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 4 x16 41691325 5.99 SGD
Shipped after 2018-02-27
0.7 6 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 4 x6 41691553 6.99 SGD
Shipped after 2018-02-27
0.7 8 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 4 x8 41691562 6.99 SGD
Shipped after 2018-02-27
0.7 10 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 4 x10 41691571 6.99 SGD
Shipped after 2018-02-27
0.7 50 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 4 x50 41691395 4.99 SGD
Shipped after 2018-02-27
0.8 12 M5 8 4.5 1.9 0.3   1pack(17pc) 1 5 x12 41691422 4.99 SGD
Shipped after 2018-02-26
0.7 35 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 4 x35 41691377 5.99 SGD
Shipped after 2018-02-27
0.7 40 M4 6 3.6 1.4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x40 41691386 5.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of signboard
5
From Japan
On 2017-03-21 08:58:40
I am glad that I can not get it at home center etc.
This review is about item#41691316.

Related Products