Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Threads per inch Cross Hole Number Length (mm) Dimension d (mm) Thread Pitch (mm) Material Dimension k+f(mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Cross Hole Number Length (mm) Dimension d (mm) Thread Pitch (mm) Material Dimension k+f(mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1 6 - - - 1.2 M2 4.3 2.2 1pack(34pc) 1 2 x6 41717627 4.99 SGD
Shipped after 2018-01-22
18 2 30 - - - 2.5 M4 8.3 4.3 1pack(15pc) 1 4 x30 41717864 4.99 SGD
Shipped after 2018-01-22
18 2 12 - - - 2.5 M4 8.3 4.3 1pack(20pc) 1 4 x12 41717812 4.99 SGD
Shipped after 2018-01-22
24 2 8 - - - 1.9 M3 6.3 3.7 1pack(34pc) 1 3 x8 41717715 4.99 SGD
Shipped after 2018-01-22
24 2 10 - - - 1.9 M3 6.3 3.7 1pack(34pc) 1 3 x10 41717724 4.99 SGD
Shipped after 2018-01-26
18 2 8 - - - 2.5 M4 8.3 4.3 1pack(25pc) 1 4 x8 41717794 4.99 SGD
Shipped after 2018-01-22
28 1 6 - - - 1.6 M2.6 5.5 2.6 1pack(34pc) 1 2.6 x6 41717663 5.99 SGD
Shipped after 2018-01-23
18 2 16 - - - 2.5 M4 8.3 4.3 1pack(20pc) 1 4 x16 41717837 5.99 SGD
Shipped after 2018-01-23
18 2 20 - - - 2.5 M4 8.3 4.3 1pack(20pc) 1 4 x20 41717846 5.99 SGD
Shipped after 2018-01-23
18 2 25 - - - 2.5 M4 8.3 4.3 1pack(17pc) 1 4 x25 41717855 5.99 SGD
Shipped after 2018-01-23
40 1 12 - - - 1.2 M2 4.3 2.2 1pack(34pc) 1 2 x12 41717645 5.99 SGD
Shipped after 2018-01-23
24 2 16 - - - 1.9 M3 6.3 3.7 1pack(25pc) 1 3 x16 41717742 5.99 SGD
Shipped after 2018-01-23
18 2 6 - - - 2.5 M4 8.3 4.3 1pack(20pc) 1 4 x6 41717785 5.99 SGD
Shipped after 2018-01-23
18 2 10 - - - 2.5 M4 8.3 4.3 1pack(25pc) 1 4 x10 41717803 4.99 SGD
Shipped after 2018-01-22
40 1 5 - - - 1.2 M2 4.3 2.2 1pack(34pc) 1 2 x5 41717611 5.99 SGD
Shipped after 2018-01-23
28 1 8 - - - 1.6 M2.6 5.5 2.6 1pack(34pc) 1 2.6 x8 41717672 5.99 SGD
Shipped after 2018-01-23
28 1 12 - - - 1.6 M2.6 5.5 2.6 1pack(25pc) 1 2.6 x12 41717681 5.99 SGD
Shipped after 2018-01-23
24 2 5 - - - 1.9 M3 6.3 3.7 1pack(34pc) 1 3 x5 41717697 5.99 SGD
Shipped after 2018-01-23
18 2 14 - - - 2.5 M4 8.3 4.3 1pack(20pc) 1 4 x14 41717821 5.99 SGD
Shipped after 2018-01-23
24 2 6 - - - 1.9 M3 6.3 3.7 1pack(34pc) 1 3 x6 41717706 5.99 SGD
Shipped after 2018-01-23
24 2 12 - - - 1.9 M3 6.3 3.7 1pack(34pc) 1 3 x12 41717733 5.99 SGD
Shipped after 2018-01-23
16 2 12 - - - 3.1 M5 10.3 5 1pack(13pc) 1 5 x12 41717873 5.99 SGD
Shipped after 2018-01-23
40 1 10 - - - 1.2 M2 4.3 2.2 1pack(34pc) 1 2 x10 41717636 5.99 SGD
Shipped after 2018-01-23
24 2 20 - - - 1.9 M3 6.3 3.7 1pack(25pc) 1 3 x20 41717751 5.99 SGD
Shipped after 2018-01-23
24 2 30 - - - 1.9 M3 6.3 3.7 1pack(17pc) 1 3 x30 41717767 5.99 SGD
Shipped after 2018-01-23
20 2 16 - - - 2.2 M3.5 7.3 4 1pack(20pc) 1 3.5 x16 41717776 5.99 SGD
Shipped after 2018-01-23
16 2 30 - - - 3.1 M5 10.3 5 1pack(10pc) 1 5 x30 41717907 4.99 SGD
Shipped after 2018-01-23
16 2 20 - - - 3.1 M5 10.3 5 1pack(12pc) 1 5 x20 41717882 5.99 SGD
Shipped after 2018-01-23
16 2 25 - - - 3.1 M5 10.3 5 1pack(10pc) 1 5 x25 41717891 5.99 SGD
Shipped after 2018-01-23
- 1 5 (Maximum) 2.6 / (Min) 2.5 0.45 Stainless 1.6 M2.6 5.5 2.6 1Pack(34PC) 1 2.6x5 41717654 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used as a special screw of the ventilation opening on the refrigerator
4
From Japan
On 2015-12-17 18:40:49
Although it was out with the screw pitch 0.5 on the net display, 1.05 is normal as it is this type, so purchasing it was 1.05 in draft. Because I misunderstood, I want you to correct the display.
This review is about item#41717742.
Joining of aluminum members
3
From Japan
On 2015-07-07 18:27:43
The strength of the screw itself is very good. If you do not open a hole, it is a great deal of shivering.
This review is about item#41717873.
Metal bonding
4
From Japan
On 2015-03-13 15:47:06
It is easy to tighten without screw threads. It can be used very conveniently.
This review is about item#41717627.

Related Products