Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint connector bolt A type JCB - A (+ -) (iron / nickel)

Nominal Designation of Screw
M6
Dimension h (mm)
2
Dimensions d2 (mm)
9
Dimensions d1 (mm)
17
Thread Pitch (mm)
1
...see all>
Product Options
ADD TO CART
Dimension l (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 50 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 6 x50 41737096 8.99 SGD
Shipped after 2018-06-26
25 35 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 6 x35 41737062 9.99 SGD
In stock
30 40 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 6 x40 41737071 9.99 SGD
Shipped after 2018-06-26
35 45 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 6 x45 41737087 8.99 SGD
Shipped after 2018-06-26
32 70 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 6 x70 41737105 8.99 SGD
Shipped after 2018-06-26
20 30 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 6 x30 41737053 9.99 SGD
In stock
ADD TO CART

Related Products